GrohFlex™ 1/2 in. Rough-In Valve

Part #G35026000  |  Item #4273329  |  Manufacturer Part #35026000

$ 127.40 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Inlet/outlet: 1/2"
  • Fixing points for front and back wall
  • Leak proof housing
  • Integrated service stops
  • Flushing plug
  • Includes removable protection cover with installation diagram
  • Installation information
  • For use with the GrohFlex® Bathroom
  • Solution Kits (sold separately): Single
  • Function, Dual Function, or Custom Shower.

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: GrohFlex™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Rough-in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 5-3/4 in

IAPMO Listed: No

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: Yes

Product Type: Pressure Balancing Valve

Size: 6-11/16 in

Type: G35026000

WaterSense Labeled: No

Width: 6-11/16 in