Two Handle Bathtub & Shower Faucet in StarLight® Brushed Nickel (Trim Only)
Grohtherm 2000 Authentic Two Handle Bathtub & Shower Faucet in StarLight® Brushed Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat®
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- GROHE StarLight®
- Requires GrohFlex® Universal Rough-In Box (35 026)
- 6.3gpm (bottom) and 3.2gpm (top) at 45 psi
- Metal trim plate
- 2-Way diverter function
- Integrated volume control
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 35 026
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grohtherm 2000 Authentic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 6-1/8 in
- Escutcheon Height:
- 5-11/16 in
- Escutcheon Width:
- 7-1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-1/8 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 45 psi
- Size:
- 6-1/8 in x 7-1/2 in
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in