Multi Function Hand Shower in StarLight Chrome

You last purchased this on
 
GROHE

GrohFlex™ Multi Function Hand Shower in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

GrohFlex™ Multi Function Hand Shower in StarLight Chrome

  • Fast #
  • Part #G35055000
  • Item #4820631
  • Manufacturer Part #35055000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Relexa 6-5/8 in. shower arm (27 412)
  • GrohFlex PBV Timeless dual function (19 867)
  • New Tempesta Cosmopolitan 100 Shower head - 4 spray, 2.0 gpm (26 043)
  • CAlGreen compliant
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • Relexa wall union (28 672)
  • New Tempesta Cosmopolitan 100 shower set - 2 spray, 2.0 gpm (26 076)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
GrohFlex™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
EPA Compliant:
No
Faucet Mount:
Ceiling Mount
Faucet Part Type:
Valve Trim
Flow Rate:
2 gpm
Hand Shower Flow Rate:
2 gpm
Handle Type:
Lever
Hose Included:
No
IAPMO Listed -:
No
Length:
69 in
MA Approved -:
No
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spout Type:
Diverter
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No