GROHE
GrohFlex 2000 Two Handle Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)
Part #G19822ZB0 | Item #4274474 | Manufacturer Part #19822ZB0
Product Details
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
- Integrated volume control
- Integrated bypass option when used with diverter tub spout
- Single axis operation
- Gpm: 6.3
- Metal trim plate
- For use with shower/tub diverter or shower only applications
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: 35 026 Universal Rough-in Box
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Cartridge Type: Thermostatic
Collection: GrohFlex 2000
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 6-1/8 in
Escutcheon Height: 5-11/16 in
Escutcheon Width: 7-1/2 in
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 6-3/4 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Length: 6-1/8 in
MA Approved: Yes
Material: Zinc
Maximum Pressure: 45 psi
Maximum Temperature: 180
NSF Certified: No
Number of Handles: Two Handle
Size: 6-1/8 in x 7-1/2 in
Toilet Bowl Length: 6-1/8 in
Trim Only: Yes
UL Listed: No
Valve Trim Type: Thermostatic
Valve Type: Thermostatic Valve
WaterSense Labeled: No
Width: 7-1/2 in