6.6 gpm 1-Function Thermostatic TurboStat Control Module at 45 psi Max Flow Rate in Starlight Brushed Nickel

You last purchased this on
 
GROHE

Atrio 6.6 gpm 1-Function Thermostatic TurboStat Control Module at 45 psi Max Flow Rate in Starlight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Atrio 6.6 gpm 1-Function Thermostatic TurboStat Control Module at 45 psi Max Flow Rate in Starlight Brushed Nickel

  • Fast #
  • Part #G19848EN0
  • Item #4274463
  • Manufacturer Part #19848EN0
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE TurboStat®
  • For shower only or shower/tub with diverter applications
  • GROHE StarLight®
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • 6.3gpm at 45 psi
  • ABS trim plate
  • Integrated bypass option when used with diverter tub spout
  • Integrated volume control
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Atrio
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Flow Rate:
6.6 gpm
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - High:
45
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No