0 items

Grohe GrohFlex™ 6.6 gpm 2-Function Thermostatic Trim TurboStat Control Module and 45 psi Max Flow Rate in Starlight Polished Chrome

G19849000

Color Finish

(Pricing is for StarLight® Polished Chrome)

$406.63

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ABS trim plate
  • Bottom outlet gpm: 6.3 at 45 psi
  • For use with shower/tubs with non-diverter spout or 2 shower applications
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Integrated volume control
  • Single axis operation
  • Top outlet gpm: 3.2 at 45 psi
  • Two-way diverter function

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
GrohFlex™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
6.6 gpm at 45 psi
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday