GROHE

GrohFlex Essence Thermostatic Trim with Control Module and Double Lever Handle in Starlight Polished Chrome

Part #G19987001  |  Item #5162258  |  Manufacturer Part #19987001

$ 329.00 EACH
(Pricing is for StarLight® Chrome)

Color/Finish:
StarLight® Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • For use with shower/tub diverter or shower only applications
  • Safety stop at 100°
  • Single axis operation
  • Gpm: 6.3
  • ABS trim plate
  • Concealed installation, no screws visible

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: GrohFlex Essence

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Height: 7-1/4 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Lever

Height: 7-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Number of Handles: Two Handle

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-11/16 in