Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
GROHE

Grohtherm 2000 Authentic Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grohtherm 2000 Authentic Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #G19839000
  • Item #4274458
  • Manufacturer Part #19839000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE TurboStat®
  • For high-flow, multiple outlet custom shower applications
  • GROHE StarLight®
  • ABS trim plate
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • 14gpm at 45 psi
  • Requires separate volume controls
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
35 026
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Grohtherm 2000 Authentic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/8 in
Escutcheon Height:
5-11/16 in
Escutcheon Width:
7-1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-11/16 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
6-1/8 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
45 psi
Size:
6-1/8 in x 7-1/2 in
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No
Width:
7-1/2 in