Pressure Balancing Valve Trim in Starlight Polished Chrome

You last purchased this on
 
GROHE

GrohFlex™ Pressure Balancing Valve Trim in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

GrohFlex™ Pressure Balancing Valve Trim in Starlight Polished Chrome

  • Fast #
  • Part #G19844000
  • Item #4274475
  • Manufacturer Part #19844000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For shower only or shower/tub with diverter applications
  • Integrated bypass option when used with diverter tub spout
  • GROHE StarLight®
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • Integrated volume control
  • Metal trim plate
  • 6.1gpm at 45 psi
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
GrohFlex™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
6-1/16 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
5-11/16 in
Faucet Part Type:
Valve Trim
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
5.6 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
5-11/16 in
IAPMO Listed -:
Yes
Length:
6-1/16 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Size:
6-1/16 in x 7-1/2 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Width:
7-1/2 in