Pressure Balancing Valve Trim with Control Module in Starlight Brushed Nickel
This product has been replaced by
Manufacturer Part #19867EN3
Atrio Pressure Balancing Valve Trim with Control Module in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- Integrated volume control
- GROHE StarLight®
- ABS trim plate
- Requires GrohFlex® Universal Rough-In Box (35 026)
- 5.3gpm (bottom) and 2.9gpm (top) at 45 psi
- 2-Way diverter function
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Atrio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 5-3/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-11/16 in
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.3 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-11/16 in
- IAPMO Listed -:
- Yes
- Length:
- 5-3/8 in
- MA Approved -:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Size:
- 5-3/8 in x 6-11/16 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 6-11/16 in