GrohFlex™ Replacement Cartridge

Part #G47850000  |  Item #4820462  |  Manufacturer Part #47850000

$ 159.60 EACH

Application:

Repair
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Application: Repair

Built-In Grinder: No

Collection: GrohFlex™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Cartridge

GSA Approved: No

IAPMO Listed: No

NSF Certified: Yes