Thermostatic Trim with Control Module in Starlight Brushed Nickel
Europlus® Thermostatic Trim with Control Module in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat®
- For shower only or shower/tub with diverter applications
- GROHE StarLight®
- Requires GrohFlex® Universal Rough-In Box (35 026)
- ABS trim plate
- 6.3gpm at 45 psi
- Integrated bypass option when used with diverter tub spout
- Integrated volume control
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Europlus®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Flow Rate:
- 6.6 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No