Thermostatic Valve Trim with Integrated Volume Control in Starlight Brushed Nickel

You last purchased this on
 
GROHE

GrohFlex Essence Thermostatic Valve Trim with Integrated Volume Control in Starlight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

GrohFlex Essence Thermostatic Valve Trim with Integrated Volume Control in Starlight Brushed Nickel

  • Fast #
  • Part #G19988EN1
  • Item #7077695
  • Manufacturer Part #19988EN1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE TurboStat®
  • For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
  • GROHE StarLight®
  • 6.3gpm (bottom) and 3.2gpm (top) at 45 psi
  • SafeStop at 100° F/38° C
  • 1 Axis operation
  • 2-Way diverter function
  • Integrated volume control
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • Concealed installation (no screws visible)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
GrohFlex Essence
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
EPA Compliant:
Yes
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
No
Maximum Temperature:
158
NSF Certified:
Yes
Number of Handles:
Two Handle
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No