Two Handle Dual Function Shower System in StarLight Chrome
GrohFlex™ Two Handle Dual Function Shower System in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Relexa 6-5/8 in. shower arm (27 412)
- GrohFlex PBV Timeless dual function (19 867)
- New Tempesta Cosmopolitan 100 Shower head - 4 spray, 2.0 gpm (26 043)
- CAlGreen compliant
- Requires GrohFlex® Universal Rough-In Box (35 026)
- Relexa wall union (28 672)
- New Tempesta Cosmopolitan 100 shower set - 2 spray, 2.0 gpm (26 076)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Pressure Balance
- Collection:
- GrohFlex™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Diameter:
- 3-15/16 in
- EPA Compliant:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Handshower
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Dual
- Spout Type:
- Diverter
- Spray Type:
- Jet, Rain
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes