0 items

Grohe Grohmix Escutcheon Screw in Starlight Chrome

G0269600M

Color Finish

(Pricing is for StarLight® Chrome)

$28.56

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Genuine Grohe replacement part

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Grohmix
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
3-1/2 in
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday