Lever in Starlight Chrome
Grohmix Lever in Starlight Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2337-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grohmix volume control lever
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Grohmix
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Lever
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No