Brass Handle in Brushed Nickel

You last purchased this on
 
GROHE

Grohmix Brass Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grohmix Brass Handle in Brushed Nickel

  • Fast #
  • Part #G18034EN0
  • Item #2837719
  • Manufacturer Part #18034EN0
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Roman Tub Fillers
  • Two different sets of caps included. One set with "H" and "C" marking, one set without marking
  • 1 pair
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Grohmix
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
3-15/16 in
IAPMO Listed -:
Yes
Length:
3 in
MA Approved -:
No
Material:
Brass
NSF Certified:
Yes
Number of Handles:
Two Handle
Size:
3 in x 2-7/8 in
Width:
3-1/4 in