Handle in Starlight Chrome
Geneva™ Handle in Starlight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (Sold In Pairs)
- For matching handle cap to replace the standardwhite cap see item (45 953) below.
- GROHE StarLight®
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Geneva™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Width:
- 3-1/4 in