Grohsafe® 1/2 in. MNPT and Copper Sweat Pressure Balancing Valve

Part #G35016000  |  Item #3635269  |  Manufacturer Part #35016000

$ 174.30 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Handle limit stop
  • Diaphragm cartridge
  • Check valves
  • Built-in diverter
  • Service stops
  • Universal connection: 1/2" male by copper sweat

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Replacement

Collection: Grohsafe®

EPA Compliant: No

End Connection 1: [MNPT, Sweat]

End Connection 2: [MNPT, Sweat]

End Connection 3: [MNPT, Sweat]

End Connection 4: [MNPT, Sweat]

End Connections: MNPT;Sweat

Faucet Connection: [MPT, MNPT, MIP]

Faucet Connection Size: 1/2 in

Flow Rate: 5.8 gpm

Height: 5-7/8 in

IAPMO Listed: No

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: Yes

Size: 5-15/16 in

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 5-15/16 in