1/2 in. PEX Crimp Pressure Balancing Valve
Grohsafe® 1/2 in. PEX Crimp Pressure Balancing Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle limit stop
- Diaphragm cartridge
- GROHE SilkMove for a lifetime of smooth operation
- Includes cap and plug for 3-port installation
- Universal connection is-1/2 in. male by copper sweat
- Service stops
- Check valves
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Grohsafe®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- MNPT, Sweat
- End Connection 4:
- MNPT, Sweat
- End Connections:
- Barbed x Barbed x MNPT;Sweat x MNPT;Sweat
- Faucet Connection:
- MPT, MNPT, MIP
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4 gpm
- Height:
- 4-3/16 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 158
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Size:
- 4-1/8 in
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-1/8 in