3 in. Metal Handle in Starlight Chrome
Atrio 3 in. Metal Handle in Starlight Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4687-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually
- For Atrio® kitchen/bar, lavatories and pillar taps
- GROHE StarLight®
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Handle
- Flow Rate:
- 5.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle