GROHE® Grohtherm® 1/2 in. Internal Shower Thermostatic Rough-In Valve in Rough

G34126000

Manufacturer Part #: 34126000

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GROHE TurboStat®
  • Temperature and volume control
  • Paraffin cartridge
  • Built-in check valves
  • Service stops
  • Shower valve only bottom outlet must be plugged
  • Flow rate of 7 gpm at 45 psi
  • Meets ASSE standard 1016

SPECIFICATIONS

ADA Compliant
No
Collection
Grohtherm®
Installation Type
Wall Mount
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday