1/2 in. Rough-In Wall Shower Union in Polished Chrome
Grohtherm F 1/2 in. Rough-In Wall Shower Union in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in box with removable protection cover
- Flushing plug
- For grid installation with Grohtherm® F system and GrohFlex®
- 1?2" NPT connection
- 2 3?4" – 3 15?16" Installation depth
- Front and back fixing points
- For masonry and drywall installations
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm F
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Rough-in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No