Grohe

Grohtherm 2000 Authentic Two Handle Bathtub & Shower Faucet in Sterling Infinity™ (Trim Only)

Part #G19825BE0  |  Manufacturer Part #19825BE0

Color/Finish:
Sterling Infinity™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual function thermostatic trim with control module
  • GROHE SilkMove®
  • GROHE TurboStat®
  • Integrated volume control
  • Two-way diverter function
  • ABS trim plate
  • Single axis operation
  • Flow rate 6.3 gpm at 45 psi (bottom outlet), 3.2 gpm at 45 psi (top outlet)
  • Flow rate 6.3 gpm at 45 psi (bottom outlet), 3.2 gpm at 45 psi (top outlet)
  • Flow rate of 6.3 gpm at 45 psi (bottom outlet), 3.2 gpm at 45 psi (top outlet)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 35 026 Universal Rough-in Box

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Grohtherm 2000 Authentic

Color Finish: Sterling Infinity™

Color Finish Category: Nickel Tones

Escutcheon Height: 5-11/16 in

Escutcheon Width: 7-1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Maximum Pressure: 45 psi

NSF Certified: No

Number of Handles: Two Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access