GROHE® Grohtherm® 3-Function Round Tub and Shower Volume Control Valve with Push-Button Handle and Smart Control Round Diverter Trim

G29122

Color/Finish

Starting at $324.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • • 3 ⁄8"/10mm Thin profile escutcheon
  • Final installation set for: GROHE Rapido SmartBox
  • GROHE StarLight chrome finish
  • Includes various icons to customize push buttons
  • Maximum flow performance combined: 17.2gpm (65L/min) @ 43.5 psi (3 bar)
  • Metal wall escutcheon with GROHE QuickFix (covered escutcheon and shaft sealing, covered fixing), 6° angle adjustable
  • Multiple outlets can be run simultaneously
  • SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to Full Flow

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Grohtherm®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Valve Type
Tub & Shower Volume Control Valve
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
17.2 gpm
Handle Type
Push Button
IAPMO Listed
No
Length
1-3/16 in
Material
Metal
Shower Arm Reach
1-3/16 in
Sink Material
Metal
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valve
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday