5-Port Diverter Trim with Wall Sealing in Starlight Polished Chrome
Grohtherm® 5-Port Diverter Trim with Wall Sealing in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 794-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Diverter Rough-In Valve (29 714)
- Grip handle
- GROHE StarLight®
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Grohtherm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Part Type:
- Valve Trim
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Diverter Valve