5.3 gpm Thermostatic Shower Valve and Trim in Starlight Polished Chrome
Grohtherm® 5.3 gpm Thermostatic Shower Valve and Trim in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE CoolTouch features an innovative cooling channel to reduce the risk of scalding
- GROHE TurboStat technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 12-1/2 in. Width
- Adjustable volume control (GROHE AquaDimmer)
- SafeStop at 100 degree F / 38 degree C
- Includes metal shelving system
- GROHE EcoJoy reduces water consumption by up to 50 percent
- Outlet: 1/2"
- 6 in. distance between hot and cold water inlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grohtherm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- EPA Compliant:
- Yes
- End Connection 1:
- GHT
- End Connection 2:
- NPT
- End Connections:
- GHT x NPT
- Faucet Connection:
- Hose
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 5.3 gpm
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- Yes
- Width:
- 12-1/2 in