Grohtherm GROHTHERM ROUND SINGLE FUNC THM TRIM

Part #G24107EN0  |  Item #8016020  |  Manufacturer Part #24107EN0

$ 320.10 EACH

Type:

G24107EN0
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Required rough-in-set sold separately (GROHE Rapido SmartBox 35 601 000)
  • GROHE TurboStatCompact cartridge with wax thermoelement
  • GROHE StarLightchrome finish
  • Wall trim plate with GROHE QuickFix (Concealing mounting screws)
  • Metal trim angle adjustable up to 6°
  • Thermostatic temperature control with SafeStop at 100°F/38°C
  • GROHE SafeStop Plus temperature limiter at 115° F/46° C
  • Volume control with ceramic stop valve, 120°

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Grohtherm

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/2 in

Handle Included: Yes

Handle Type: Lever

Height: 6-1/4 in

Installation Type: Wall Mount

Length: 1-11/16 in

Material: Metal

Maximum Temperature: 100

NSF Certified: Yes

Number of Handles: Two Handle

Product Type: Trim

Showerhead Function: Single

Size: 1-11/16 in x 6-1/4 in

Style: Modern

Trim Only: Yes

Type: G24107EN0

Valve Trim Type: Thermostatic

Width: 6-1/4 in