Two Handle Thermostatic Valve Trim in Brushed Nickel
Grohtherm® Two Handle Thermostatic Valve Trim in Brushed Nickel
Frequently Purchased Together
Product Details
- Grohe TurboStat® compact cartridge with wax thermoelement
- Grohe SafeStop safety button at 100°F/38°C
- Grohe StarLight®
- Grohe AquaDimmer, integrated shut off/diverter valve
- 7.1gpm at 45psi
- For use with Grohe Rapido® SmartBox (35 601 000)
- Upper handle includes integrated 2-way diverter (2 discrete functions)
- 6 1?4 in metal escutcheon with Grohe QuickFix®
- Optional AquaDimmer stop ring for shared function (14 060 000)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Grohtherm®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.1 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- MA Approved -:
- Yes
- Maximum Temperature:
- 115
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Style:
- Modern
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic