GRT SMARTCONTROL THM TRIM ROUND 3SC US
Grohtherm GRT SMARTCONTROL THM TRIM ROUND 3SC US
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE SmartControl®: push for ON-OFF, turn for volume adjustment from EcoJoy™ to Full Flow, exchangeable symbols
- GROHE TurboStat® compact 3 ?4" cartridge with wax thermo element
- GROHE StarLight®
- Includes optional flow reducer
- 6 1?4" Metal wall escutcheon with GROHE QuickFix®
- 3 ?8" Thin profile escutcheon
- Multiple outlets can be run simultaneously
- GROHE SafeStop safety button with manual override at 100°F/38°C
- For use with GrohTherm® Rapido® Smart Box (35 601);Optional Service Stops 14 053 00M
- Includes icons to customize push buttons: Hand Shower, Showerhead, Bath Filler, Showerhead (2nd Spray), Showerhead (3rd Spray) & Body Spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grohtherm
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 22-11/16 in
- EPA Compliant:
- No
- Handle Included:
- Yes
- Handle Type:
- Knob
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 1-11/16 in
- MA Approved -:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 158
- NSF Certified:
- Yes
- Number of Handles:
- Four Handle
- Pressure - Maximum:
- 72.5 psi
- Product Type:
- Trim
- Scald Guard:
- Yes
- Showerhead Function:
- Multi
- Size:
- 1-11/16 in x 6-1/4 in
- Style:
- Modern
- Trim Only:
- Yes
- Type:
- G29138BE0
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in