Repair Cap for Grohe 1000 Series Thermostatic Shower Mixer
Grohtherm® Repair Cap for Grohe 1000 Series Thermostatic Shower Mixer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 1000 Series Thermostatic Shower Mixer
- Built-In Grinder:
- No
- Collection:
- Grohtherm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- NSF Certified:
- No
- WaterSense Labeled:
- No