Shower Faucet in StarLight Polished Chrome
Grohtherm® Shower Faucet in StarLight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE CoolTouch features an innovative cooling channel to reduce the risk of scalding
- GROHE TurboStat technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- SafeStop at 100 degree F / 38 degree C
- Switch between hand shower and tub spout via build-in diverter
- Adjustable volume control through diverter (GROHE AquaDimmer)
- Includes metal shelving system
- GROHE EcoJoy reduces water consumption by up to 50 percent
- Spout reach: 6-3/4"
- 12-1/2 in. Width
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grohtherm®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- End Connection 1:
- GHT
- End Connections:
- GHT
- Faucet Connection:
- Hose
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.3 gpm
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Overall Width:
- 12-1/2 in
- Pressure - Maximum:
- 45 psi
- Spout Reach:
- 6-3/4 in
- Trim Only:
- No
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 12-1/2 in