GROHE® Grohtherm® Single Handle Bathtub & Shower Faucet in StarLight Chrome

G34150

Manufacturer Part #: 34150003

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe CoolTouch features an innovative cooling channel to reduce the risk of scalding
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • MetalGrip ergonomic handle
  • Safe stop at 100°
  • EcoButton adjustable economy stop
  • Integrated mixed water shut off
  • Ceramic head part: 1/2"
  • Shower bottom outlet: 1/2"

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B125.1
Collection
Grohtherm®
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
2-3/4 in
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Knob
Height
2-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Maximum Pressure
15 psi
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
No
Valve Trim Type
Thermostatic
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday