Thermostatic Trim with Temperature Control Module in Starlight Polished Chrome
Grohtherm F Thermostatic Trim with Temperature Control Module in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat®
- For high-flow, multiple outlet custom shower applications
- GROHE StarLight®
- Metal trim plate
- Requires GrohFlex® Universal Rough-In Box (35 026)
- 14gpm at 45 psi
- Requires separate volume controls
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grohtherm F
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 4-5/8 in
- Handle Type:
- Knob
- Height:
- 8-3/16 in
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- MA Approved -:
- No
- Material:
- Metal
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Sink Material:
- Metal
- Size:
- 4-5/8 in x 6-5/8 in
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6-5/8 in