Two Handle Wall Mount Tub Filler in StarLight® Polished Chrome

You last purchased this on
 
GROHE

Grohtherm® Two Handle Wall Mount Tub Filler in StarLight® Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grohtherm® Two Handle Wall Mount Tub Filler in StarLight® Polished Chrome

  • Fast #
  • Part #G34159003
  • Item #7019178
  • Manufacturer Part #34159003
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • GROHE CoolTouch®
  • GROHE TurboStat®
  • GROHE StarLight®
  • Flow control, Bath/Shower diverter and
  • SafeStop® at 100°F / 38°C
  • AquaDimmer Eco with multi-function:
  • MetalGrip ergonomic handle
  • GROHE EcoJoy®
  • Integrated mixed water shut off; Shower bottom outlet 1?2";Built-in non-return valves; Dirt strainers; S-union 1?2" NPT;Protected against backflow; Wall mounted
  • Integrated GROHE EcoButton
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Grohtherm®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
EPA Compliant:
No
Faucet Center Size:
5-7/8 in - 9/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Type:
Wall Mount Tub Filler
Faucet Valve Type:
Thermostatic
Flow Rate:
2.5 gpm
Handle Material:
Metal
Handle Type:
Knob
Height:
2-3/4 in
IAPMO Listed -:
No
MA Approved -:
Yes
Maximum Temperature:
158
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Pressure - Maximum:
145 psi
Size:
12-1/2 in
Trim Only:
No
Tub Spout Type:
Diverter
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No
Width:
12-1/2 in