Volume Control Valve Trim with Triple Knob Handle in Starlight Polished Chrome
Grohtherm F Volume Control Valve Trim with Triple Knob Handle in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- Requires GrohTherm® F Triple Volume ControlRough-In Set (35 032) sold separately
- GROHE SilkMove®
- Metal grip handles
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control
- Collection:
- Grohtherm F
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-27/100 in
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Handle Type:
- Knob
- Height:
- 8-27/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Sink Material:
- Brass
- Size:
- 2 in x 2-3/4 in
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in