Grohe

Grohtherm® Wall Mount Thermostatic Trim with Metering Handle in Moon White

Part #G29163LS0  |  Manufacturer Part #29163LS0

Color/Finish:
Moon White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Final installation set Rapido SmartBox
  • Metal wall escutcheon with GROHE QuickFix (covered escutcheon and shaft sealing, covered fixing), 6° angle adjustable
  • GROHE StarLight chrome finish
  • SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to Full Flow
  • Includes various icons to customize push buttons
  • GROHE TurboStat Compact cartridge with wax thermoelement
  • GROHE SafeStop safety button at 100° F/38° C
  • Built-in check valve with dirt strainer
  • • Built-in check valve with dirt strainer

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Grohtherm®

Color Finish: Moon White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 9/16 in

Escutcheon Width: 6-1/4 in

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Thermostatic

GSA Approved: No

Handle Type: Metering

IAPMO Listed: Yes

NSF Certified: No

Trim Only: Yes

Tub Spout Flow Rate: 7.7

UL Listed: No

WaterSense Labeled: No