Hand Shower Set in Starlight Polished Chrome

You last purchased this on
 
GROHE

Hand Shower Set in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Hand Shower Set in Starlight Polished Chrome

  • Fast #
  • Part #G27514000
  • Item #7523417
  • Manufacturer Part #27514000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Hand Shower Set
Showerhead Function:
Single
WaterSense Labeled:
No