Hose and Head Extractable Shower in Polished Chrome
Universal Hose and Head Extractable Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hose and head for Ladylux Cafe 33 757
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Hose Assembly
- IAPMO Listed -:
- No
- NSF:
- NSF 372
- NSF Certified:
- Yes