Grohe

K7 Single Handle Pull Down Sensor Kitchen Faucet in SuperSteel Infinity™

Part #G30314DC0  |  Manufacturer Part #30314DC0

Color/Finish:
SuperSteel Infinity™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Faucet height: 21-1/4"
  • Aerator height: 5-7/8"
  • Faucet reach: 9-3/16"
  • Activation of water via contact with sensor foot control
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Features 360° maneuverable spring arm
  • Swivel area of 140° in docking station

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Battery Size: 6V

Battery Type: Lithium

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: K7

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 21-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Solenoid

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down, Sensor]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Power Source: Battery

Side Spray: No

Spout Height: 5-7/8 in

Spout Reach: 9-3/16 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No