GROHE
Kensington® 5-15/16 in. Wall Mount Shower Arm in Brushed Nickel
Part #G27034EN0 | Item #3325771 | Manufacturer Part #27034EN0
Product Details
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Male threads: 1/2"
- German quality and precision engineering
Documents
Specifications
ADA Compliant: No
Application: Residential
Built-In Grinder: No
CSA Certified: CSA B125.1
Collection: Kensington®
Color Finish: StarLight® Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 3-1/16 in
End Connection 1: NPT
End Connections: NPT
Faucet Mount: Wall Mount
Faucet Part Type: Shower Arm
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 13.2 gpm
IAPMO Listed: No
Length: 6 in
MA Approved: No
Material: Metal
NSF Certified: Yes
WaterSense Labeled: No