8-5/8 in. Towel Ring in Brushed Nickel

You last purchased this on
 
GROHE

Kensington® 8-5/8 in. Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Kensington® 8-5/8 in. Towel Ring in Brushed Nickel

  • Fast #
  • Part #G40222EN0
  • Item #3325774
  • Manufacturer Part #40222EN0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • German quality and precision engineering
  • Swarovski® Crystal inset
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Kensington®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-13/16 in
Diameter:
7-7/8 in
Height:
8-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Projection:
2-13/16 in
Ring Type:
Closed
Shape:
Round