Handle in Brushed Nickel Infinity Finish
Kensington Handle in Brushed Nickel Infinity Finish
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 860-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (Sold In Pairs)
- German quality and precision engineering
- GROHE StarLight®
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Kensington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle