Handle in Starlight Chrome

You last purchased this on
 
GROHE

Kensington Handle in Starlight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Kensington Handle in Starlight Chrome

  • Fast #
  • Part #G18087000
  • Item #3299973
  • Manufacturer Part #18087000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • (Sold In Pairs)
  • German quality and precision engineering
  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Kensington
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Handle
Handle Type:
Knob
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Width:
3-1/4 in