Grohe

Kensington® Robe Hook in Polished Chrome

Part #G40226000  |  Manufacturer Part #40226000

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware
  • German quality and precision engineering

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Kensington®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-13/16 in

Height: 1-15/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Projection: 2-13/16 in

Width: 2-13/16 in