Handle in Chrome Swarovski Crystal
Kensington Handle in Chrome Swarovski Crystal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold in pairs
- VP0 Set includes Swarovski® crystal accent for faucet lift rod or diverter.
- GROHE StarLight®
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Kensington
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-5/16 in
- Faucet Part Type:
- Handle
- Handle Type:
- Round
- Height:
- 4-1/8 in
- IAPMO Listed -:
- No
- Length:
- 7-5/16 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Size:
- 7-5/16 in x 3-3/4 in
- Width:
- 2-1/2 in