Grohe

Kensington Single Handle Bathtub and Shower Faucet in Chrome Swarovski Crystal (Trim Only)

Part #G19268VP0  |  Manufacturer Part #19268VP0

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Swarovski® crystal handle
  • Kensington® round handle

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Kensington

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Height: 7-5/16 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Handle Type: Knob

Height: 7-5/16 in

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-5/16 in