Kensington Single Handle Bathtub & Shower Faucet in Chrome Swarovski Crystal (Trim Only)

Part #G19269VP0  |  Item #3325786  |  Manufacturer Part #19269VP0

$ 287.00 EACH
(Pricing is for Chrome Swarovski Crystal)

Color/Finish:
Chrome Swarovski Crystal

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Swarovski® crystal handle
  • Kensington® round handle

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 29 273 and 29 274 Rough-in Valves

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Kensington

Color Finish: Chrome Swarovski Crystal

Color Finish Category: Chromes

EPA Compliant: Yes

Escutcheon Height: 3-1/16 in

Escutcheon Width: 3-1/16 in

Faucet Part Type: Valve Trim

GSA Approved: No

Handle Material: Metal

Handle Type: Knob

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: Yes

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

Valve Type: Volume Control Valve

WaterSense Labeled: No