Single Handle Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)

You last purchased this on
 
GROHE

Kensington Single Handle Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)

  • Fast #
  • Part #G19267EN0
  • Item #3325691
  • Manufacturer Part #19267EN0
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Kensington Single Handle Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)

This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with GrohTherm® Rough-In Valve(34 331) or (34 397)
  • Kensington® lever handle temperature control
  • Requires separate volume control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
35 015
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Kensington
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Escutcheon Height:
7-5/16 in
Escutcheon Width:
7-5/16 in
Faucet Part Type:
Valve Trim
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No