24 in. Towel Bar in Polished Chrome with Crystal
Kensington® 24 in. Towel Bar in Polished Chrome with Crystal
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 145-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- German quality and precision engineering
- Swarovski® Crystal inset
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Kensington®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Crystal
- Depth:
- 2-13/16 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 2-13/16 in